Transformer, 150VA, Multi-Tap, 1Ph, with Fuse Clips, MTE Series

Item #: 0312922

Cat #: C0150E5E

UPC: 786680420368

$ 247.47 EA
Company wide:
0 in stock
150 VA, 1-Phase, 200/220/440, 208/230/460, 240/480 Primary Volts - 23/110, 24/115, 25/120 Secondary Volts, MTE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz operation. Includes: Fuse Clips on the Secondary Side for 13/32 x 1-1/2" Fuses.

Overview

150 VA, 1-Phase, 200/220/440, 208/230/460, 240/480 Primary Volts - 23/110, 24/115, 25/120 Secondary Volts, MTE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz operation. Includes: Fuse Clips on the Secondary Side for 13/32 x 1-1/2" Fuses.

Epoxy encapsulated, Laminations of high quality silicon steel to minimize core losses and optimize performance, 50/60Hz operation, 130°C insulation system standard, Molded-in terminals for maximum durability

Also known as: 786680420368, C0150E5E, CUTC0150E5E

Specifications

Phase: 1
Volt Amps: 150
Primary Voltage: 200/220/440, 208/230/460, 240/480
Secondary Voltage: 23/110, 24/115, 25/120
Phase: 1
Primary Voltage: 200/220/440, 208/230/460, 240/480
Volt Amps: 150
Secondary Voltage: 23/110, 24/115, 25/120