150VA, MTE Series CPT

Item #: 0312920

Cat #: C0150E4D

UPC: 786680420160

Company wide:
0 in stock
Documents & Guides
150 VA, 1-Phase, 380/400/415V Primary Volts - 110/120V Secondary Volts, MTE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz operation. Includes: Fuse Clips on the Secondary Side for 13/32 x 1-1/2" Fuses.

Overview

150 VA, 1-Phase, 380/400/415V Primary Volts - 110/120V Secondary Volts, MTE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz operation. Includes: Fuse Clips on the Secondary Side for 13/32 x 1-1/2" Fuses.
Also known as: 786680420160, C0150E4D, CUTC0150E4D

Specifications

Mounting: Surface
Phase: 1
Volt Amps: 150
Secondary Voltage: 110/120
Mounting: Surface
Volt Amps: 150
Phase: 1
Secondary Voltage: 110/120