Dual-Circuit Switch, Palladium

Item #: 0312917

Cat #: MS-PPS6-DDV-PD

UPC: 784276069854

$ 97.40 EA
Company wide:
0 in stock
Documents & Guides
Dual-Circuit Switch with Occupancy/Partial-On Sensor, 120-277V, 6A, Color: Palladium

Overview

Dual-Circuit Switch with Occupancy/Partial-On Sensor, 120-277V, 6A, Color: Palladium

Maestro dual-circuit occupancy sensing switch combines two switches with an in wall, passive infrared partial-on sensor in palladium

Also known as: 784276069854, MS-PPS6-DDV-PD, LUTMSPPS6DDVPD

Specifications

Type: Occupancy Sensor, Switch, Dual-Circuit
Amps: 6
Family / Style: Maestro
Mounting: Surface
Color: Palladium
Volts AC Range: 120 - 277
Type: Occupancy Sensor, Switch, Dual-Circuit
Family / Style: Maestro
Color: Palladium
Amps: 6
Mounting: Surface
Volts AC Range: 120 - 277