Industrial Control Transformer

Item #: 0312916

Cat #: C0150E3AFB

UPC: 786680550652

$ 233.47 EA
Company wide:
1 in stock
150 Va Rating, 1-phase, Mte Industrial Control Transformer, 208/277v, 120v, 55 Degree C, Copper Magnet Wire

Overview

150 Va Rating, 1-phase, Mte Industrial Control Transformer, 208/277v, 120v, 55 Degree C, Copper Magnet Wire
Also known as: 786680550652, C0150E3AFB, CUTC0150E3AFB

Specifications

Mounting: Surface
Phase: 1
Volt Amps: 150
Secondary Voltage: 120
Primary Voltage: 208/277
Mounting: Surface
Volt Amps: 150
Primary Voltage: 208/277
Phase: 1
Secondary Voltage: 120