Industrial Control Transformer

Item #: 0312913

Cat #: C0150E2B

UPC: 786680422782

Company wide:
0 in stock
150 Va Rating, 1-phase, Mte Industrial Control Transformer, 240v X 480v, 24v, 55degree C, Copper Magnet Wire

Overview

150 Va Rating, 1-phase, Mte Industrial Control Transformer, 240v X 480v, 24v, 55degree C, Copper Magnet Wire
Also known as: 786680422782, C0150E2B, CUTC0150E2B

Specifications

Mounting: Surface
Phase: 1
Volt Amps: 150
Secondary Voltage: 24
Primary Voltage: 240/480
Mounting: Surface
Volt Amps: 150
Primary Voltage: 240/480
Phase: 1
Secondary Voltage: 24