Eaton Type MTE industrial control transformer

Item #: 0312908

Cat #: C0100E5EFB

UPC: 786680421747

Company wide:
0 in stock
Eaton, type MTE, industrial control transformer, pv: 200/220/440v, 208/230/460v, 240/480v, taps: none, sv: 23/110v, 24/115v, 25/120v, 55¦c, 100 va , cu magnet wire.

Overview

Eaton, type MTE, industrial control transformer, pv: 200/220/440v, 208/230/460v, 240/480v, taps: none, sv: 23/110v, 24/115v, 25/120v, 55¦c, 100 va , cu magnet wire.

Control transformers provide stepped-down voltages to machine tool control devices, enabling control circuits to be isolated from all power and lighting circuits. This allows the use of grounded or ungrounded circuits that are independent of the power or lighting grounds; thus, greater safety is afforded the operator. The control transformer line is particularly adaptable on applications where compact construction is demanded.

Also known as: 786680421747, C0100E5EFB, CUTC0100E5EFB

Specifications

Type: Industrial Control, Transformer
Volt Amps: 100
Primary Voltage: 200/220/440, 208/230/460, 240/480
Secondary Voltage: 23/110, 24/115, 25/120
Type: Industrial Control, Transformer
Primary Voltage: 200/220/440, 208/230/460, 240/480
Volt Amps: 100
Secondary Voltage: 23/110, 24/115, 25/120