Dual-Circuit Switch, Midnight

Item #: 0312902

Cat #: MS-PPS6-DDV-MN

UPC: 784276069823

$ 97.40 EA
Company wide:
0 in stock
Documents & Guides
Dual-Circuit Switch with Occupancy/Partial-On Sensor, 120-277V, 6A, Color: Midnight

Overview

Dual-Circuit Switch with Occupancy/Partial-On Sensor, 120-277V, 6A, Color: Midnight

Maestro dual-circuit occupancy sensing switch combines two switches with an in wall, passive infrared partial-on sensor in midnight

Also known as: 784276069823, MS-PPS6-DDV-MN, LUTMSPPS6DDVMN

Specifications

Type: Occupancy Sensor, Switch, Dual-Circuit
Amps: 6
Family / Style: Maestro
Color: Midnight
Mounting: Surface
Volts AC Range: 120 - 277
Type: Occupancy Sensor, Switch, Dual-Circuit
Family / Style: Maestro
Mounting: Surface
Amps: 6
Color: Midnight
Volts AC Range: 120 - 277