75 VA Type MTE Control Transformer

Item #: 0312888

Cat #: C0075E5E

UPC: 786680420320

Company wide:
0 in stock
Eaton, type MTE, industrial control transformer, pv: 200/220/440v, 208/230/460v, 240/480v, taps: none, sv: 23/110v, 24/115v, 25/120v, 55¦c, 75 va

Overview

Eaton, type MTE, industrial control transformer, pv: 200/220/440v, 208/230/460v, 240/480v, taps: none, sv: 23/110v, 24/115v, 25/120v, 55¦c, 75 va

Control transformers provide stepped-down voltages to machine tool control devices, enabling control circuits to be isolated from all power and lighting circuits. This allows the use of grounded or ungrounded circuits that are independent of the power or lighting grounds; thus, greater safety is afforded the operator. The control transformer line is particularly adaptable on applications where compact construction is demanded.

Also known as: 786680420320, C0075E5E, CUTC0075E5E

Specifications

Type: Industrial Control, Transformer
Volt Amps: 75
Primary Voltage: 200/220/440, 208/230/460, 240/480
Secondary Voltage: 23/110, 24/115, 25/120
Type: Industrial Control, Transformer
Primary Voltage: 200/220/440, 208/230/460, 240/480
Volt Amps: 75
Secondary Voltage: 23/110, 24/115, 25/120