Dual-Circuit Switch, Gray

Item #: 0312887

Cat #: MS-PPS6-DDV-GR

UPC: 784276069762

$ 88.27 EA
Company wide:
0 in stock
Documents & Guides
Dual-Circuit Switch with Occupancy/Partial-On Sensor, 120-277V, 6A, Color: Gray

Overview

Dual-Circuit Switch with Occupancy/Partial-On Sensor, 120-277V, 6A, Color: Gray

Maestro dual-circuit occupancy sensing switch combines two switches with an in wall, passive infrared partial-on sensor in gray

Also known as: 784276069762, MS-PPS6-DDV-GR, LUTMSPPS6DDVGR

Specifications

Type: Occupancy Sensor, Switch, Dual-Circuit
Amps: 6
Family / Style: Maestro
Mounting: Surface
Color: Gray
Volts AC Range: 120 - 277
Type: Occupancy Sensor, Switch, Dual-Circuit
Family / Style: Maestro
Color: Gray
Amps: 6
Mounting: Surface
Volts AC Range: 120 - 277