75 VA Type MTE Control Transformer

Item #: 0312879

Cat #: C0075E2B

UPC: 786680422744

Company wide:
0 in stock
Documents & Guides
Eaton, type MTE, industrial control transformer, pv: 240v x 480v, cu magnet wire, taps: none, sv: 24v, 55¦c, 75 va

Overview

Eaton, type MTE, industrial control transformer, pv: 240v x 480v, cu magnet wire, taps: none, sv: 24v, 55¦c, 75 va

Control transformers provide stepped-down voltages to machine tool control devices, enabling control circuits to be isolated from all power and lighting circuits. This allows the use of grounded or ungrounded circuits that are independent of the power or lighting grounds; thus, greater safety is afforded the operator. The control transformer line is particularly adaptable on applications where compact construction is demanded.

Also known as: 786680422744, C0075E2B, CUTC0075E2B

Specifications

Volt Amps: 75
Type: Industrial Control Transformer
Secondary Voltage: 24
Primary Voltage: 240/480
Volt Amps: 75
Secondary Voltage: 24
Type: Industrial Control Transformer
Primary Voltage: 240/480