2
more

Transformer, 50VA, Multi-Tap, 1Ph, with Fuse Clips, MTE Series
Item #: 0312854
Cat #: C0050E5EFB
UPC: 786680421709
$ 218.67 EA
Company wide:
2
in stock
Documents & Guides
50 VA, 1-Phase, 200/220/440, 208/230/460, 240/480 Primary Volts - 23/110, 24/115, 25/120 Secondary Volts, MTE Industrial Control Transformer, 105 Degree C, Copper Magnet Wire, 50/60 Hz operation. Includes: Factory-Mounted 2-Pole Primary Fuse Block For Rejection Type Fuses On Secondary Side For 13/32 x 1-1/2" Fuses (KLKR Series)
Overview
50 VA, 1-Phase, 200/220/440, 208/230/460, 240/480 Primary Volts - 23/110, 24/115, 25/120 Secondary Volts, MTE Industrial Control Transformer, 105 Degree C, Copper Magnet Wire, 50/60 Hz operation. Includes: Factory-Mounted 2-Pole Primary Fuse Block For Rejection Type Fuses On Secondary Side For 13/32 x 1-1/2" Fuses (KLKR Series)
Also known as: 786680421709, C0050E5EFB, CUTC0050E5EFB
Specifications
| Volt Amps: | 50 |
| Phase: | 1 |
| Primary Voltage: | 200/220/440, 208/230/460, 240/480 |
| Secondary Voltage: | 23/110, 24/115, 25/120 |
| Volt Amps: | 50 |
| Primary Voltage: | 200/220/440, 208/230/460, 240/480 |
| Phase: | 1 |
| Secondary Voltage: | 23/110, 24/115, 25/120 |