50VA, MTE Series CPT

Item #: 0312852

Cat #: C0050E5E

UPC: 786680420306

$ 189.88 EA
Company wide:
0 in stock
Documents & Guides
50 VA, 1-Phase, 200/220/440, 208/230/460, 240/480 Primary Volts - 23/110, 24/115, 25/120 Secondary Volts, MTE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz operation. Includes: Fuse Clips on the Secondary Side for 13/32 x 1-1/2" Fuses.

Overview

50 VA, 1-Phase, 200/220/440, 208/230/460, 240/480 Primary Volts - 23/110, 24/115, 25/120 Secondary Volts, MTE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz operation. Includes: Fuse Clips on the Secondary Side for 13/32 x 1-1/2" Fuses.

Epoxy encapsulated, Laminations of high quality silicon steel to minimize core losses and optimize performance, 50/60Hz operation, 130°C insulation system standard, Molded-in terminals for maximum durability

Also known as: 786680420306, C0050E5E, CUTC0050E5E, control transformer

Specifications

Volt Amps: 50
Phase: 1
Primary Voltage: 200/220/440, 208/230/460, 240/480
Secondary Voltage: 23/110, 24/115, 25/120
Volt Amps: 50
Primary Voltage: 200/220/440, 208/230/460, 240/480
Phase: 1
Secondary Voltage: 23/110, 24/115, 25/120