5
more

Eaton Type MTE industrial control transformer
Item #: 0312851
Cat #: C0050E4DFB
UPC: 786680421525
Company wide:
0
in stock
Documents & Guides
Eaton, type MTE, industrial control transformer, pv: 380/400/415v, taps: none, sv: 110/120v, 55¦c, 50 va , cu magnet wire
Overview
Eaton, type MTE, industrial control transformer, pv: 380/400/415v, taps: none, sv: 110/120v, 55¦c, 50 va , cu magnet wire
Control transformers provide stepped-down voltages to machine tool control devices, enabling control circuits to be isolated from all power and lighting circuits. This allows the use of grounded or ungrounded circuits that are independent of the power or lighting grounds; thus, greater safety is afforded the operator. The control transformer line is particularly adaptable on applications where compact construction is demanded.
Also known as: 786680421525, C0050E4DFB, CUTC0050E4DFB
Specifications
| Volt Amps: | 50 |
| Mounting: | Surface |
| Phase: | 1 |
| Secondary Voltage: | 110/120 |
| Volt Amps: | 50 |
| Phase: | 1 |
| Mounting: | Surface |
| Secondary Voltage: | 110/120 |