2
more

Transformer, Industrial Control, 50VA, 208/277 - 120VAC, w/Fuse Clip
Item #: 0312845
Cat #: C0050E3AFB
UPC: 786680550508
$ 190.67 EA
Company wide:
0
in stock
Documents & Guides
50 VA, 1-Phase, 208/277 Primary Volts - 120 Secondary Volts, MTE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz operation. Includes: Primary Fuse Block and Secondary Fuse Clips. For use with type CC Fuses.
Overview
50 VA, 1-Phase, 208/277 Primary Volts - 120 Secondary Volts, MTE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz operation. Includes: Primary Fuse Block and Secondary Fuse Clips. For use with type CC Fuses.
Epoxy encapsulated, Laminations of high quality silicon steel to minimize core losses and optimize performance, 50/60Hz operation, 130°C insulation system standard, Molded-in terminals for maximum durability
Also known as: 786680550508, C0050E3AFB, CUTC0050E3AFB
Specifications
| Volt Amps: | 50 |
| Phase: | 1 |
| Secondary Voltage: | 120 |
| Primary Voltage: | 208/277 |
| Volt Amps: | 50 |
| Secondary Voltage: | 120 |
| Phase: | 1 |
| Primary Voltage: | 208/277 |