50 VA Type MTE Control Transformer

Item #: 0312835

Cat #: C0050E1B

UPC: 786680422928

$ 164.21 EA
Company wide:
0 in stock
Documents & Guides
Eaton, type MTE, industrial control transformer, pv: 120 x 240v, taps: none, sv: 24v, 55¦c, 50 va

Overview

Eaton, type MTE, industrial control transformer, pv: 120 x 240v, taps: none, sv: 24v, 55¦c, 50 va

Control transformers provide stepped-down voltages to machine tool control devices, enabling control circuits to be isolated from all power and lighting circuits. This allows the use of grounded or ungrounded circuits that are independent of the power or lighting grounds; thus, greater safety is afforded the operator. The control transformer line is particularly adaptable on applications where compact construction is demanded.

Also known as: 786680422928, C0050E1B, CUTC0050E1B

Specifications

Volt Amps: 50
Type: Industrial Control, Transformer
Phase: 1
Secondary Voltage: 24
Primary Voltage: 120/240
Volt Amps: 50
Phase: 1
Primary Voltage: 120/240
Type: Industrial Control, Transformer
Secondary Voltage: 24