
Occupancy Sensor Switch, 6A, Maestro, SW
Item #: 0312790
Cat #: MS-OPS6M2-DV-SW
UPC: 027557984287
$ 61.43 EA
Company wide:
0
in stock
Overview
Maestro , 3-Way/Multi-Location/Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Lighting Settings & Timeout, 120/277V, 3/6A 180° Field-of-View, Color: Snow.
Maestro Occupancy-Sensing Switch, Multi-location/single-pole, no neutral wire required, 120/277V in snow
Also known as: 027557984287, MS-OPS6M2-DV-SW, LUTMSOPS6M2DVSW
Specifications
| Amps: | 6, 3 |
| Color: | Snow |
| Family / Style: | Maestro |
| Poles: | 1 |
| Mounting: | Knuckle |
| Type: | Occupancy |
| Angle: | 180° |
| Amps: | 6, 3 |
| Family / Style: | Maestro |
| Mounting: | Knuckle |
| Angle: | 180° |
| Color: | Snow |
| Poles: | 1 |
| Type: | Occupancy |