4000W 208V Ceiling-Mounted *Heater Section Only*

Item #: 0312786

Cat #: FFCH548

UPC: 685360026527

$ 1147.38 EA
Company wide:
0 in stock
Documents & Guides
FCCH Ceiling Heater, 5000W 208V, Mounting: Heater Section Only, 4/3/2KW, Amps: 19.2/14.2/9.6, 1-3 Phase. Factory-wired for highest wattage, field-convertible to lower wattages. Factory-wired 1-PH, field convertible to 3-PH dual-phase units, maximum amp draw is listed. Amperage shown is for single phase.

Overview

FCCH Ceiling Heater, 5000W 208V, Mounting: Heater Section Only, 4/3/2KW, Amps: 19.2/14.2/9.6, 1-3 Phase. Factory-wired for highest wattage, field-convertible to lower wattages. Factory-wired 1-PH, field convertible to 3-PH dual-phase units, maximum amp draw is listed. Amperage shown is for single phase.
Also known as: 685360026527, FFCH548, BERFFCH548

Specifications

Phase: 3, 1
Type: Commercial Grade
Color: White
Volts AC: 208
Wattage: 3000
Phase: 3, 1
Color: White
Wattage: 3000
Type: Commercial Grade
Volts AC: 208