Occupancy Sensor Switch Dimmer, 6A, Midnight

Item #: 0312782

Cat #: MS-OPS6M2-DV-MN

UPC: 027557984201

$ 61.43 EA
Company wide:
0 in stock
Documents & Guides
Maestro Occupancy Sensor Switch Dimmer & Fan Control, 120/277V, 3/6A, 3-Way/Multi-Location/Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Lighting Settings & Timeout, 180° Field-of-View, Midnight

Overview

Maestro Occupancy Sensor Switch Dimmer & Fan Control, 120/277V, 3/6A, 3-Way/Multi-Location/Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Lighting Settings & Timeout, 180° Field-of-View, Midnight

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.

Also known as: 027557984201, MS-OPS6M2-DV-MN, LUTMSOPS6M2DVMN

Specifications

Amps: 6, 3
Family / Style: Maestro
Color: Midnight
Poles: 1
Mounting: Knuckle
Type: Occupancy
Light Technology: Halogen, Incandescent
Amps: 6, 3
Color: Midnight
Mounting: Knuckle
Light Technology: Halogen, Incandescent
Family / Style: Maestro
Poles: 1
Type: Occupancy