Occupancy Sensor Switch Dimmer

Item #: 0312754

Cat #: MS-OPS6-DDV-LA

UPC: 784276066778

$ 88.27 EA
Company wide:
0 in stock
Documents & Guides
Maestro Occupancy Sensor Switch Dimmer, Passive Infrared, Light Almond

Overview

Maestro Occupancy Sensor Switch Dimmer, Passive Infrared, Light Almond

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.

Also known as: 784276066778, MS-OPS6-DDV-LA, LUTMSOPS6DDVLA

Specifications

Color: Light Almond
Family / Style: Maestro
Poles: 1
Type: Passive Infrared (PIR)
Mounting: Knuckle
Volts AC Range: 120 - 277
Color: Light Almond
Poles: 1
Mounting: Knuckle
Family / Style: Maestro
Type: Passive Infrared (PIR)
Volts AC Range: 120 - 277