Occupancy Sensor Switch Dimmer, Biscuit

Item #: 0312743

Cat #: MS-OPS6-DDV-BI

UPC: 784276066679

$ 97.40 EA
Company wide:
0 in stock
Documents & Guides
Maestro Occupancy Sensor Switch Dimmer, Passive Infrared, Biscuit

Overview

Maestro Occupancy Sensor Switch Dimmer, Passive Infrared, Biscuit

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.

Also known as: 784276066679, MS-OPS6-DDV-BI, LUTMSOPS6DDVBI

Specifications

Type: Switch, Passive Infrared (PIR), Sensor
Family / Style: Maestro
Poles: 1
Color: Biscuit
Mounting: Knuckle
Volts AC Range: 120 - 277
Type: Switch, Passive Infrared (PIR), Sensor
Poles: 1
Mounting: Knuckle
Family / Style: Maestro
Color: Biscuit
Volts AC Range: 120 - 277