Occupancy Sensor Switch Dimmer, 2A, Biscuit

Item #: 0312717

Cat #: MS-OPS2-BI

UPC: 027557982580

$ 37.55 EA
Company wide:
0 in stock
Documents & Guides
Maestro Occupancy Sensor Switch Dimmer, 120V, 2A, Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Lighting Settings & Timeout, 180° Sensor Field-of-View, Biscuit

Overview

Maestro Occupancy Sensor Switch Dimmer, 120V, 2A, Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Lighting Settings & Timeout, 180° Sensor Field-of-View, Biscuit

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.

Also known as: 027557982580, MS-OPS2-BI, LUTMSOPS2BI

Specifications

Volts AC: 120
Family / Style: Maestro
Poles: 1
Amps: 2
Color: Biscuit
Mounting: Knuckle
Type: Occupancy
Light Technology: Halogen, Incandescent
Volts AC: 120
Poles: 1
Color: Biscuit
Type: Occupancy
Family / Style: Maestro
Amps: 2
Mounting: Knuckle
Light Technology: Halogen, Incandescent