Switch, 120V, 8A, Hot

Item #: 0312710

Cat #: MSC-S8AM-HT

UPC: 027557082976

$ 60.12 EA
Company wide:
0 in stock
Documents & Guides
Maestro Switch, Incandescent/Halogen, Magnetic Low-Voltage, Fluorescent, Multi-location/Single-Pole, 120 Volts, 8 Amp, Satin Finish, Color: Hot.

Overview

Maestro Switch, Incandescent/Halogen, Magnetic Low-Voltage, Fluorescent, Multi-location/Single-Pole, 120 Volts, 8 Amp, Satin Finish, Color: Hot.

Maestro Switch - Satin Finish, Incandescent/Halogen, Magnetic Low-Voltage, Electronic Low-Voltage, Fluorescent, Multi-location/single-pole, 120V/8A in hot

Also known as: 027557082976, MSC-S8AM-HT, LUTMSCS8AMHT

Specifications

Type: Switch, Magnetic, Single-Pole, Multi-Location, Low-Voltage
Volts AC: 120
Family / Style: Maestro
Poles: 1
Color: Hot
Mounting: Knuckle
Amps: 8
Light Technology: Fluorescent, Halogen
Type: Switch, Magnetic, Single-Pole, Multi-Location, Low-Voltage
Family / Style: Maestro
Color: Hot
Amps: 8
Volts AC: 120
Poles: 1
Mounting: Knuckle
Light Technology: Fluorescent, Halogen