Sustainable

Digital Dimmer, Sensor, Maestro, Terracotta *** Discontinued ***

Item #: 0312662
Cat #: MSCLV-1000M-TC
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Maestro Digital Dimmer, 800W, 120V, Magnetic Low Voltage, Single-Pole/Multi-Location, Occupancy Sensor, Terracotta *** Discontinued ***

Overview

Maestro Digital Dimmer, 800W, 120V, Magnetic Low Voltage, Single-Pole/Multi-Location, Occupancy Sensor, Terracotta *** Discontinued ***
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.
Also known as: MSCLV-1000M-TC, LUTMSCLV1000MTC

Specifications

Type: Occupancy Sensor, Low Voltage, Magnetic, Digital, Multi-Location
Color: Terracotta
Volts AC: 120
Family / Style: Maestro
Wattage: 800
Poles: 1
Mounting: Knuckle
Type: Occupancy Sensor, Low Voltage, Magnetic, Digital, Multi-Location
Volts AC: 120
Wattage: 800
Mounting: Knuckle
Color: Terracotta
Family / Style: Maestro
Poles: 1

Customer Reviews

No reviews for this product
(0)