Occupancy Sensor Dimmer, 600/150W, Maestro, Mocha Stone

Item #: 0312646

Cat #: MSCL-OP153M-MS

UPC: 784276054744

Company wide:
0 in stock
Maestro Occupancy Sensor Dimmer, 150W CFL/LED or 600W Incandescent/Halogen, 120V, Multi-Location/Single-Pole, Adjustable Lighting Settings, 180° Sensor Field-of-View, Mocha Stone

Overview

Maestro Occupancy Sensor Dimmer, 150W CFL/LED or 600W Incandescent/Halogen, 120V, Multi-Location/Single-Pole, Adjustable Lighting Settings, 180° Sensor Field-of-View, Mocha Stone

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.

Also known as: 784276054744, MSCL-OP153M-MS, LUTMSCLOP153MMS

Specifications

Wattage: 600, 150
Volts AC: 120
Family / Style: Maestro
Color: Mocha Stone
Poles: 1
Mounting: Knuckle
Type: Occupancy
Light Technology: LED, CFL, Halogen, Incandescent
Wattage: 600, 150
Family / Style: Maestro
Poles: 1
Type: Occupancy
Volts AC: 120
Color: Mocha Stone
Mounting: Knuckle
Light Technology: LED, CFL, Halogen, Incandescent