Sustainable

Electronic Low-Voltage Dimmer, Turquoise

Item #: 0312569
Cat #: MSCELV-600M-TQ
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Electronic Low-Voltage Dimmer, 600W, 120V, Multi-Location/Single Pole, Turquoise

Overview

Electronic Low-Voltage Dimmer, 600W, 120V, Multi-Location/Single Pole, Turquoise
Maestro Dimmer - Satin Finish, Electronic Low-Voltage, Multi-location/single-pole, 120V/600W in turquoise
Also known as: MSCELV-600M-TQ, LUTMSCELV600MTQ

Specifications

Color: Turquoise
Wattage: 600
Volts AC: 120
Family / Style: Maestro
Mounting: Surface
Poles: 1
Type: Single-Pole, Multi-Location, Electronic Low-Voltage
Color: Turquoise
Volts AC: 120
Mounting: Surface
Type: Single-Pole, Multi-Location, Electronic Low-Voltage
Wattage: 600
Family / Style: Maestro
Poles: 1

Customer Reviews

No reviews for this product
(0)