VNDLPROOF 9 Inch X9 Inch CEILING 70

Item #: 0312550

Cat #: VAN3S70

UPC: 019813223704

Call for price
Company wide:
0 in stock
VANDALPROOF 9 Inch X 9 Inch CEILING 70W HPS 120V BRONZE

Overview

VANDALPROOF 9 Inch X 9 Inch CEILING 70W HPS 120V BRONZE
Also known as: 019813223704, VAN3S70, RABVAN3S70

Specifications

Wattage: 70
Volts AC: 120
Material: Bronze
Color: Bronze
Wattage: 70
Material: Bronze
Volts AC: 120
Color: Bronze