Sustainable

Digital Switch, 277V, Sienna

Item #: 0312545
Cat #: MSC-AS-277-SI
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Maestro Digital Switch, 277V, Companion, Multi-Location, Add Up to Nine Switches for One Maestro, Color: Sienna.

Overview

Maestro Digital Switch, 277V, Companion, Multi-Location, Add Up to Nine Switches for One Maestro, Color: Sienna.
Maestro Companion switch for multi-location use, 277V, Satin finish in sienna
Also known as: MSC-AS-277-SI, LUTMSCAS277SI

Specifications

Wattage: 600
Family / Style: Maestro
Volts AC: 277
Type: Companion Device, Digital, Multi-Location
Mounting: Knuckle
Color: Sienna
Wattage: 600
Volts AC: 277
Mounting: Knuckle
Family / Style: Maestro
Type: Companion Device, Digital, Multi-Location
Color: Sienna

Customer Reviews

No reviews for this product
(0)