Sustainable

Digital Switch, 277V, Merlot

Item #: 0312540
Cat #: MSC-AS-277-MR
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Maestro Digital Switch, 277V, Companion, Multi-Location, Add Up to Nine Switches for One Maestro, Color: Merlot.

Overview

Maestro Digital Switch, 277V, Companion, Multi-Location, Add Up to Nine Switches for One Maestro, Color: Merlot.
Maestro Companion switch for multi-location use, 277V, Satin finish in merlot
Also known as: MSC-AS-277-MR, LUTMSCAS277MR

Specifications

Wattage: 600
Color: Merlot
Family / Style: Maestro
Volts AC: 277
Type: Companion Device, Digital, Multi-Location
Mounting: Knuckle
Wattage: 600
Family / Style: Maestro
Type: Companion Device, Digital, Multi-Location
Color: Merlot
Volts AC: 277
Mounting: Knuckle

Customer Reviews

No reviews for this product
(0)