Sustainable

Digital Dimmer, 277V, Turquoise

Item #: 0312525
Cat #: MSC-AD-277-TQ
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Maestro Digital Dimmer, 600W, 277V, Single-Pole, Multi-Location, Incandescent/Halogen, Turquoise

Overview

Maestro Digital Dimmer, 600W, 277V, Single-Pole, Multi-Location, Incandescent/Halogen, Turquoise
Maestro Companion dimmer for multi-location use, 277V, Satin finish in turquoise
Also known as: MSC-AD-277-TQ, LUTMSCAD277TQ

Specifications

Color: Turquoise
Wattage: 600
Family / Style: Maestro
Volts AC: 277
Poles: 1
Mounting: Knuckle
Type: Decora, Multi-Location
Light Technology: Halogen, Incandescent
Color: Turquoise
Family / Style: Maestro
Poles: 1
Type: Decora, Multi-Location
Wattage: 600
Volts AC: 277
Mounting: Knuckle
Light Technology: Halogen, Incandescent

Customer Reviews

No reviews for this product
(0)