Digital Dimmer, Maestro, Hot

Item #: 0312493

Cat #: MSC-1000M-HT

UPC: 027557803137

$ 139.42 EA
Company wide:
0 in stock
Documents & Guides
Maestro Digital Dimmer, 1000W, 120V, Single-Pole, Multi-Location, Incandescent/Halogen, Hot

Overview

Maestro Digital Dimmer, 1000W, 120V, Single-Pole, Multi-Location, Incandescent/Halogen, Hot

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.

Also known as: 027557803137, MSC-1000M-HT, LUTMSC1000MHT

Specifications

Volts AC: 120
Family / Style: Maestro
Poles: 1
Wattage: 1000
Color: Hot
Mounting: Knuckle
Type: Decorator, Multi-Location
Dimmable: Yes
Light Technology: Halogen, Incandescent
Volts AC: 120
Poles: 1
Color: Hot
Type: Decorator, Multi-Location
Light Technology: Halogen, Incandescent
Family / Style: Maestro
Wattage: 1000
Mounting: Knuckle
Dimmable: Yes