Dual-Circuit Sensor Switch, Hot

Item #: 0312472

Cat #: MS-B202-HT

UPC: 784276086127

$ 133.11 EA
Company wide:
0 in stock
Documents & Guides
Dual Technology, Dual-Circuit Sensor Switch, 6A Lighting, 4.4A Fan, 120-277V, Color: Hot

Overview

Dual Technology, Dual-Circuit Sensor Switch, 6A Lighting, 4.4A Fan, 120-277V, Color: Hot

Maestro Dual Technology (Dual Tech), partial-on occupancy sensor switch, appliesexclusive XCT Technology for minor and fine motion detection. Meets Title 24 requirements for multi-level lighting in hot

Also known as: 784276086127, MS-B202-HT, LUTMSB202HT

Specifications

Type: Occupancy Sensor, Dual Technology, Dual-Circuit
Amps: 6, 4.400
Family / Style: Maestro
Color: Hot
Mounting: Knuckle
Volts AC Range: 120 - 277
Type: Occupancy Sensor, Dual Technology, Dual-Circuit
Family / Style: Maestro
Mounting: Knuckle
Amps: 6, 4.400
Color: Hot
Volts AC Range: 120 - 277