Dual-Circuit Sensor Switch, Black

Item #: 0312458

Cat #: MS-B202-BL

UPC: 784276086059

$ 123.81 EA
Company wide:
0 in stock
Documents & Guides
Dual Technology, Dual-Circuit Sensor Switch, 6A Lighting, 4.4A Fan, 120-277V, Color: Black

Overview

Dual Technology, Dual-Circuit Sensor Switch, 6A Lighting, 4.4A Fan, 120-277V, Color: Black

Maestro Dual Technology (Dual Tech), partial-on occupancy sensor switch, appliesexclusive XCT Technology for minor and fine motion detection. Meets Title 24 requirements for multi-level lighting in black

Also known as: 784276086059, MS-B202-BL, LUTMSB202BL

Specifications

Type: Occupancy Sensor, Dual Technology, Dual-Circuit
Amps: 6, 4.400
Family / Style: Maestro
Color: Black
Mounting: Knuckle
Volts AC Range: 120 - 277
Type: Occupancy Sensor, Dual Technology, Dual-Circuit
Family / Style: Maestro
Mounting: Knuckle
Amps: 6, 4.400
Color: Black
Volts AC Range: 120 - 277