Single-Circuit Vacancy Sensor Switch, White

Item #: 0312454

Cat #: MS-B102-V-WH

UPC: 784276086004

$ 60.49 EA
Company wide:
55 in stock
Dual Technology, Single-Circuit Vacancy Sensor Switch, 6A Lighting, 4.4A Fan, 120-277V, Color: White

Overview

Dual Technology, Single-Circuit Vacancy Sensor Switch, 6A Lighting, 4.4A Fan, 120-277V, Color: White

Maestro Dual Technology (Dual Tech) vacancy sensor switch, neutral connection required applies exclusive XCT Technology for minor and fine motion detection in white

Also known as: 784276086004, MS-B102-V-WH, LUTMSB102VWH

Specifications

Amps: 6, 4.400
Family / Style: Maestro
Color: White
Mounting: Knuckle
Volts AC Range: 120 - 277
Amps: 6, 4.400
Color: White
Volts AC Range: 120 - 277
Family / Style: Maestro
Mounting: Knuckle