Single-Circuit Vacancy Sensor Switch, Taupe

Item #: 0312451

Cat #: MS-B102-V-TP

UPC: 784276085984

$ 107.80 EA
Company wide:
0 in stock
Documents & Guides
Dual Technology, Single-Circuit Vacancy Sensor Switch, 6A Lighting, 4.4A Fan, 120-277V, Color: Taupe

Overview

Dual Technology, Single-Circuit Vacancy Sensor Switch, 6A Lighting, 4.4A Fan, 120-277V, Color: Taupe

Maestro Dual Technology (Dual Tech) vacancy sensor switch, neutral connection required applies exclusive XCT Technology for minor and fine motion detection in taupe

Also known as: 784276085984, MS-B102-V-TP, LUTMSB102VTP

Specifications

Amps: 6, 4.400
Type: Vacancy Sensor, Dual Technology, Single-Pole-Circuit
Color: Taupe
Family / Style: Maestro
Mounting: Knuckle
Volts AC Range: 120 - 277
Amps: 6, 4.400
Color: Taupe
Mounting: Knuckle
Type: Vacancy Sensor, Dual Technology, Single-Pole-Circuit
Family / Style: Maestro
Volts AC Range: 120 - 277