Single-Circuit Vacancy Sensor Switch, Snow

Item #: 0312448

Cat #: MS-B102-V-SW

UPC: 784276085960

$ 107.80 EA
Company wide:
0 in stock
Documents & Guides
Dual Technology, Single-Circuit Vacancy Sensor Switch, 6A Lighting, 4.4A Fan, 120-277V, Color: Snow

Overview

Dual Technology, Single-Circuit Vacancy Sensor Switch, 6A Lighting, 4.4A Fan, 120-277V, Color: Snow

Maestro Dual Technology (Dual Tech) vacancy sensor switch, neutral connection required applies exclusive XCT Technology for minor and fine motion detection in snow

Also known as: 784276085960, MS-B102-V-SW, LUTMSB102VSW

Specifications

Amps: 6, 4.400
Type: Vacancy Sensor, Dual Technology, Single-Pole-Circuit
Color: Snow
Family / Style: Maestro
Mounting: Knuckle
Volts AC Range: 120 - 277
Amps: 6, 4.400
Color: Snow
Mounting: Knuckle
Type: Vacancy Sensor, Dual Technology, Single-Pole-Circuit
Family / Style: Maestro
Volts AC Range: 120 - 277