Single-Circuit Vacancy Sensor Switch, Light Almond

Item #: 0312435

Cat #: MS-B102-V-LA

UPC: 784276079600

$ 98.66 EA
Company wide:
0 in stock
Documents & Guides
Dual Technology, Single-Circuit Vacancy Sensor Switch, 6A Lighting, 4.4A Fan, 120-277V, Color: Light Almond

Overview

Dual Technology, Single-Circuit Vacancy Sensor Switch, 6A Lighting, 4.4A Fan, 120-277V, Color: Light Almond

Maestro Dual Technology (Dual Tech) vacancy sensor switch, neutral connection required applies exclusive XCT Technology for minor and fine motion detection in light almond

Also known as: 784276079600, MS-B102-V-LA, LUTMSB102VLA

Specifications

Amps: 6, 4.400
Type: Vacancy Sensor, Dual Technology, Single-Pole-Circuit
Color: Light Almond
Family / Style: Maestro
Mounting: Knuckle
Volts AC Range: 120 - 277
Amps: 6, 4.400
Color: Light Almond
Mounting: Knuckle
Type: Vacancy Sensor, Dual Technology, Single-Pole-Circuit
Family / Style: Maestro
Volts AC Range: 120 - 277