Concept Window-Door Enclosure, 24 x 24 x 12 Gray, Steel

Item #: 0312432

Cat #: CSD242412W

UPC: 783510779108

$ 1347.57 EA
Company wide:
0 in stock
Concept Window-Door Enclosure, NEMA 4, 24 x 24 x 12 Gray, Steel

Overview

Concept Window-Door Enclosure, NEMA 4, 24 x 24 x 12 Gray, Steel

CONCEPT Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Available in solid or window single-door and two-door landscape, flush-mount and sloped-top versions for application and mounting flexibility. Two-door landscape models provide full-width access and easy panel installation.

Also known as: 783510779108, CSD242412W, HOFCSD242412W

Specifications

IP/NEMA Rating: IP66, NEMA 4
Width: 24 in
Height: 24 in
Material: Steel
Depth: 12 in
IP/NEMA Rating: IP66, NEMA 4
Height: 24 in
Depth: 12 in
Width: 24 in
Material: Steel