Single-Circuit Vacancy Sensor Switch, Gray

Item #: 0312428

Cat #: MS-B102-V-GR

UPC: 784276079563

$ 98.66 EA
Company wide:
0 in stock
Documents & Guides
Dual Technology, Single-Circuit Vacancy Sensor Switch, 6A Lighting, 4.4A Fan, 120-277V, Color: Gray

Overview

Dual Technology, Single-Circuit Vacancy Sensor Switch, 6A Lighting, 4.4A Fan, 120-277V, Color: Gray

Maestro Dual Technology (Dual Tech) vacancy sensor switch, neutral connection required applies exclusive XCT Technology for minor and fine motion detection in gray

Also known as: 784276079563, MS-B102-V-GR, LUTMSB102VGR

Specifications

Amps: 6, 4.400
Type: Vacancy Sensor, Dual Technology, Single-Pole-Circuit
Family / Style: Maestro
Color: Gray
Mounting: Knuckle
Volts AC Range: 120 - 277
Amps: 6, 4.400
Family / Style: Maestro
Mounting: Knuckle
Type: Vacancy Sensor, Dual Technology, Single-Pole-Circuit
Color: Gray
Volts AC Range: 120 - 277