Single-Circuit Vacancy Sensor Switch, Brown

Item #: 0312423

Cat #: MS-B102-V-BR

UPC: 784276079525

$ 98.66 EA
Company wide:
0 in stock
Documents & Guides
Dual Technology, Single-Circuit Vacancy Sensor Switch, 6A Lighting, 4.4A Fan, 120-277V, Color: Brown

Overview

Dual Technology, Single-Circuit Vacancy Sensor Switch, 6A Lighting, 4.4A Fan, 120-277V, Color: Brown

Maestro Dual Technology (Dual Tech) vacancy sensor switch, neutral connection required applies exclusive XCT Technology for minor and fine motion detection in brown

Also known as: 784276079525, MS-B102-V-BR, LUTMSB102VBR

Specifications

Amps: 6, 4.400
Type: Vacancy Sensor, Dual Technology, Single-Pole-Circuit
Color: Brown
Family / Style: Maestro
Mounting: Knuckle
Volts AC Range: 120 - 277
Amps: 6, 4.400
Color: Brown
Mounting: Knuckle
Type: Vacancy Sensor, Dual Technology, Single-Pole-Circuit
Family / Style: Maestro
Volts AC Range: 120 - 277