Single-Circuit Vacancy Sensor Switch, Biscuit

Item #: 0312421

Cat #: MS-B102-V-BI

UPC: 784276079501

$ 107.80 EA
Company wide:
0 in stock
Documents & Guides
Dual Technology, Single-Circuit Vacancy Sensor Switch, 6A Lighting, 4.4A Fan, 120-277V, Color: Biscuit

Overview

Dual Technology, Single-Circuit Vacancy Sensor Switch, 6A Lighting, 4.4A Fan, 120-277V, Color: Biscuit

Maestro Dual Technology (Dual Tech) vacancy sensor switch, neutral connection required applies exclusive XCT Technology for minor and fine motion detection in biscuit

Also known as: 784276079501, MS-B102-V-BI, LUTMSB102VBI

Specifications

Amps: 6, 4.400
Type: Vacancy Sensor, Dual Technology, Single-Pole-Circuit
Family / Style: Maestro
Color: Biscuit
Mounting: Knuckle
Volts AC Range: 120 - 277
Amps: 6, 4.400
Family / Style: Maestro
Mounting: Knuckle
Type: Vacancy Sensor, Dual Technology, Single-Pole-Circuit
Color: Biscuit
Volts AC Range: 120 - 277