Single-Circuit Occupancy Sensor Switch, Taupe

Item #: 0312417

Cat #: MS-B102-TP

UPC: 784276079464

$ 107.80 EA
Company wide:
0 in stock
Documents & Guides
Dual Technology, Single-Circuit Occupancy Sensor Switch, 6A Lighting, 4.4A Fan, 120-277V, Color: Taupe

Overview

Dual Technology, Single-Circuit Occupancy Sensor Switch, 6A Lighting, 4.4A Fan, 120-277V, Color: Taupe

Maestro Dual Technology (Dual Tech) occupancy sensor switch, neutral connectionrequired applies exclusive XCT Technology for minor and fine motion detection intaupe

Also known as: 784276079464, MS-B102-TP, LUTMSB102TP

Specifications

Type: Occupancy Sensor, Dual Technology, Single-Pole-Circuit
Amps: 6, 4.400
Color: Taupe
Family / Style: Maestro
Mounting: Knuckle
Volts AC Range: 120 - 277
Type: Occupancy Sensor, Dual Technology, Single-Pole-Circuit
Color: Taupe
Mounting: Knuckle
Amps: 6, 4.400
Family / Style: Maestro
Volts AC Range: 120 - 277