Automatic Transfer Switch, 200A, 120/240V

Item #: 0312406

Cat #: RXSW200A3

UPC: 696471069631

$ 869.00 EA
Clearance
Price good while supplies last
Company wide:
2 in stock
Documents & Guides
Automatic Transfer Switch, 200 Amps, 120/240 Volts, 1-Phase, 2-Pole, NEMA 3R, UL Listed, Open Transition, Service Rated ***For Use With Generac Brand Generators Only***

Overview

Automatic Transfer Switch, 200 Amps, 120/240 Volts, 1-Phase, 2-Pole, NEMA 3R, UL Listed, Open Transition, Service Rated ***For Use With Generac Brand Generators Only***

Most homeowners want the peace of mind that comes with whole-house coverage. Whenever there’s an outage, you don’t have to worry – because the power stays on at all times throughout your entire home. With the RXS transfer switch, you can choose to cover every circuit all the time or only essential circuits when paired with a generator sized to your application. RXS open transition transfer switches are ideal for residential, commercial and light industrial applications.

Also known as: 696471069631, RXSW200A3, GPSRXSW200A3

Specifications

Amps: 200
Volts AC: 120, 240
Mounting: Surface
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Volts AC: 120, 240
Standards: California Proposition 65