8 USE/RHH/RHW Copper Black 5000'

Item #: 0312402

Cat #: 8USECSTRBLAX5000

UPC: 048243995813

$ 1.40 FT
Company wide:
4,176 in stock
Documents & Guides
8 AWG, USE/RHH/RHW, Stranded Copper, Black, 600V.

Overview

8 AWG, USE/RHH/RHW, Stranded Copper, Black, 600V.

Service Entrance (SE) cables are electrical cables that bring power from electrical companies to residential buildings and our homes. The National Electric Code (NEC) indicates that service entrance cables are essentially used for services.

Also known as: 048243995813, 8USECSTRBLAX5000

Specifications

Material: Copper
Color: Black
Length: Cut to Length, 5000 ft
Volts AC: 600
Conductors: 1
Gauge: 8 AWG
Jacket: CPE
Material: Copper
Length: Cut to Length, 5000 ft
Conductors: 1
Jacket: CPE
Color: Black
Volts AC: 600
Gauge: 8 AWG