Single-Circuit Occupancy Sensor Switch, Hot

Item #: 0312400

Cat #: MS-B102-HT

UPC: 784276079327

$ 107.80 EA
Company wide:
0 in stock
Documents & Guides
Dual Technology, Single-Circuit Occupancy Sensor Switch, 6A Lighting, 4.4A Fan, 120-277V, Color: Hot

Overview

Dual Technology, Single-Circuit Occupancy Sensor Switch, 6A Lighting, 4.4A Fan, 120-277V, Color: Hot

Maestro Dual Technology (Dual Tech) occupancy sensor switch, neutral connectionrequired applies exclusive XCT Technology for minor and fine motion detection inhot

Also known as: 784276079327, MS-B102-HT, LUTMSB102HT

Specifications

Type: Occupancy Sensor, Dual Technology, Single-Pole-Circuit
Amps: 6, 4.400
Family / Style: Maestro
Color: Hot
Mounting: Knuckle
Volts AC Range: 120 - 277
Type: Occupancy Sensor, Dual Technology, Single-Pole-Circuit
Family / Style: Maestro
Mounting: Knuckle
Amps: 6, 4.400
Color: Hot
Volts AC Range: 120 - 277