Single-Circuit Occupancy Sensor Switch, Brown

Item #: 0312391

Cat #: MS-B102-BR

UPC: 784276079266

$ 98.66 EA
Company wide:
0 in stock
Documents & Guides
Dual Technology, Single-Circuit Occupancy Sensor Switch, 6A Lighting, 4.4A Fan, 120-277V, Color: Brown

Overview

Dual Technology, Single-Circuit Occupancy Sensor Switch, 6A Lighting, 4.4A Fan, 120-277V, Color: Brown

Maestro Dual Technology (Dual Tech) occupancy sensor switch, neutral connectionrequired applies exclusive XCT Technology for minor and fine motion detection inbrown

Also known as: 784276079266, MS-B102-BR, LUTMSB102BR

Specifications

Amps: 6, 4.400
Color: Brown
Family / Style: Maestro
Mounting: Knuckle
Volts AC Range: 120 - 277
Amps: 6, 4.400
Family / Style: Maestro
Volts AC Range: 120 - 277
Color: Brown
Mounting: Knuckle