Single-Circuit Occupancy Sensor Switch, Black

Item #: 0312390

Cat #: MS-B102-BL

UPC: 784276079259

$ 98.66 EA
Company wide:
0 in stock
Documents & Guides
Dual Technology, Single-Circuit Occupancy Sensor Switch, 6A Lighting, 4.4A Fan, 120-277V, Color: Black

Overview

Dual Technology, Single-Circuit Occupancy Sensor Switch, 6A Lighting, 4.4A Fan, 120-277V, Color: Black

Maestro Dual Technology (Dual Tech) occupancy sensor switch, neutral connectionrequired applies exclusive XCT Technology for minor and fine motion detection inblack

Also known as: 784276079259, MS-B102-BL, LUTMSB102BL

Specifications

Type: Occupancy Sensor, Dual Technology, Single-Pole-Circuit
Amps: 6, 4.400
Family / Style: Maestro
Color: Black
Mounting: Knuckle
Volts AC Range: 120 - 277
Type: Occupancy Sensor, Dual Technology, Single-Pole-Circuit
Family / Style: Maestro
Mounting: Knuckle
Amps: 6, 4.400
Color: Black
Volts AC Range: 120 - 277