Single-Circuit Occupancy Sensor Switch, Almond

Item #: 0312387

Cat #: MS-B102-AL

UPC: 784276079228

$ 98.66 EA
Company wide:
0 in stock
Documents & Guides
Dual Technology, Single-Circuit Occupancy Sensor Switch, 6A Lighting, 4.4A Fan, 120-277V, Color: Almond

Overview

Dual Technology, Single-Circuit Occupancy Sensor Switch, 6A Lighting, 4.4A Fan, 120-277V, Color: Almond

Maestro Dual Technology (Dual Tech) occupancy sensor switch, neutral connectionrequired applies exclusive XCT Technology for minor and fine motion detection inalmond

Also known as: 784276079228, MS-B102-AL, LUTMSB102AL

Specifications

Type: Occupancy Sensor, Dual Technology, Single-Pole-Circuit
Amps: 6, 4.400
Family / Style: Maestro
Color: Almond
Mounting: Knuckle
Volts AC Range: 120 - 277
Type: Occupancy Sensor, Dual Technology, Single-Pole-Circuit
Family / Style: Maestro
Mounting: Knuckle
Amps: 6, 4.400
Color: Almond
Volts AC Range: 120 - 277