Occupancy Sensor Switch, Dual-Circuit, Taupe

Item #: 0312384

Cat #: MS-A202-TP

UPC: 784276090025

$ 133.11 EA
Company wide:
0 in stock
Documents & Guides
Maestro Dual Technology, Dual-Circuit Occupancy Sensor Switch, Applies Exclusive XCT Technology For Minor and Fine Motion Detection, Meets Title 24 Requirements, For Multi-Level Lighting, Color: Taupe.

Overview

Maestro Dual Technology, Dual-Circuit Occupancy Sensor Switch, Applies Exclusive XCT Technology For Minor and Fine Motion Detection, Meets Title 24 Requirements, For Multi-Level Lighting, Color: Taupe.

Maestro Dual Technology (Dual Tech), dual-circuit occupancy sensor switch, applies exclusive XCT Technology for minor and fine motion detection. Meets Title 24requirements for multi-level lighting in taupe

Also known as: 784276090025, MS-A202-TP, LUTMSA202TP

Specifications

Type: Switch, Ultrasonic, Passive Infrared (PIR), Sensor
Color: Taupe
Family / Style: Maestro
Mounting: Knuckle
Volts AC Range: 120 - 277
Type: Switch, Ultrasonic, Passive Infrared (PIR), Sensor
Family / Style: Maestro
Volts AC Range: 120 - 277
Color: Taupe
Mounting: Knuckle