Occupancy Sensor Switch, Dual-Circuit, Gray

Item #: 0312358

Cat #: MS-A202-GR

UPC: 784276089869

$ 123.81 EA
Company wide:
0 in stock
Documents & Guides
Maestro Dual Technology, Dual-Circuit Occupancy Sensor Switch, Applies Exclusive XCT Technology For Minor and Fine Motion Detection, Meets Title 24 Requirements, For Multi-Level Lighting, Color: Gray.

Overview

Maestro Dual Technology, Dual-Circuit Occupancy Sensor Switch, Applies Exclusive XCT Technology For Minor and Fine Motion Detection, Meets Title 24 Requirements, For Multi-Level Lighting, Color: Gray.

Maestro Dual Technology (Dual Tech), dual-circuit occupancy sensor switch, applies exclusive XCT Technology for minor and fine motion detection. Meets Title 24requirements for multi-level lighting in gray

Also known as: 784276089869, MS-A202-GR, LUTMSA202GR

Specifications

Type: Switch, Ultrasonic, Passive Infrared (PIR), Sensor
Family / Style: Maestro
Color: Gray
Mounting: Knuckle
Volts AC Range: 120 - 277
Type: Switch, Ultrasonic, Passive Infrared (PIR), Sensor
Color: Gray
Volts AC Range: 120 - 277
Family / Style: Maestro
Mounting: Knuckle