12/2 w/Ground, MC, Aluminum Armor, Solid, Red/White

Item #: 0312352

Cat #: 122MCAGREDWHIX25O

UPC: 077680351562

$ 1.18 FT
Company wide:
8,750 in stock
Documents & Guides
12/2 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 250 ft. Coil. Wire Colors (120 Volt): Red, White, Green. O.D.: .460"

Overview

12/2 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 250 ft. Coil. Wire Colors (120 Volt): Red, White, Green. O.D.: .460"

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.

Also known as: 077680351562, 122MCAGREDWHIX25O, 122MCAGREDWHIX250, 12-2 MC Red

Specifications

Length: 250 ft
Color: Red/White
Conductors: 2
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Length: 250 ft
Conductors: 2
Material: Copper
Volts AC: 600
Color: Red/White
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Solid